Devonshire® 18 in. Towel Bar in Vibrant Polished Brass

Part #K10550-PB  |  Item #2054491  |  Manufacturer Part #10550-PB

$48.86 EACH
(Pricing is for Vibrant® Polished Brass)

Color/Finish: Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Depth: 3-3/8 in

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-3/8 in

Width: 3-11/16 in