KOHLER
Devonshire® 2 in. Inside Caulk Bronze/Brass Vibrant® Polished Nickel Shower Drain
Part #K9132-SN | Item #1397688 | Manufacturer Part #9132-SN
How to get it:
Product Details
- Material: Solid brass
- Perforated strainer shower drain
- Included 2" plastic pipe gasket/bushing
- For acrylic, fiberglass, cast iron or Vikrell shower receptors
- Available in Kohler® finishes
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2
Adjustable: Yes
Collection: Devonshire®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Construction: Non-Membrane
Drain Base Height: 1-15/16 in
Drain Base Material: Bronze/Brass
Drain Grate Material: Bronze/Brass
Fits Pipe Size: 2 in
Grate Color Finish: Vibrant® Polished Nickel
Grate Color Finish Category: Stainless Steel/Nickel Tones
Grate Diameter: 4-3/8 in
Grate Shape: Round
IAPMO Listed: No
Length: 4-3/8 in
Outlet Type: Inside Caulk
-
Starting at $237.26
-
Starting at $30.34
-
Starting at $42.94
-
Starting at $177.42
-
Starting at $37.20
-
Starting at $95.14
-
Starting at $162.94
-
Starting at $39.98
-
Starting at $483.11
-
Starting at $38.74