3-Hole Bathroom Oval Lavatory Sink with 4 in. Faucet Centerset in Cashmere
Devonshire® 3-Hole Bathroom Oval Lavatory Sink with 4 in. Faucet Centerset in Cashmere
Product Details
Product Details
- Please refer to K-2294-4 for more item information
- Combine with K-2288 pedestal to create K-2294-4 Devonshire 27" pedestal lavatory
- 33-1/2"L x 19-7/8"H
- Part of the Devonshire Suite
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 12 in x 4-7/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- Yes