KOHLER
Devonshire® 3-Hole Bathroom Oval Lavatory Sink with 8 in. Faucet Centerset and Rear Drain in Black Black
Part #K2286-8-7 | Item #1320671 | Manufacturer Part #2286-8-7
How to get it:
Product Details
This product includes

KOHLER Devonshire® Pedestal Sink Base in Black Black™
Part #: K2288-7

KOHLER Devonshire® Pedestal Vessel in Black Black™
Part #: K2287-8-7
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Center Size: 8 in
Collection: Devonshire®
Color Finish: Black Black™
Color Finish Category: Blacks
Drain Location: Rear
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Material: Vitreous China
Number Of Bowls: 1
Number of Holes: 3 Hole
Overall Sink Size: 24-1/8 in x 19-3/4 in x 9 in
Pedestal Only - FEI: No
Shape: Oval
Sink Bowl Size: 17 in x 12 in x 4-7/8 in
Sink Installation Type: Pedestal
Sink Size Range: 20 in - 25 in
Vessel Only - FEI: No