Devonshire® 30 in. Towel Bar in Oil Rubbed Bronze

Part #K10552-2BZ  |  Item #4336949  |  Manufacturer Part #10552-2BZ

$59.67 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/8 in

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 30 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-3/8 in

Width: 3-11/16 in