Devonshire® Holder in Vibrant Polished Brass

Part #K10560-PB  |  Item #2052312  |  Manufacturer Part #10560-PB

$49.13 EACH
(Pricing is for Vibrant® Polished Brass)

Color/Finish: Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Removable glass dish
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Depth: 6 in

Height: 2-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-3/4 in

Material: Metal

Product Type: Holder

Width: 6 in