10 in. Pedestal Sink Base in Mexican Sand™
Devonshire® 10 in. Pedestal Sink Base in Mexican Sand™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Devonshire® collection
- With overflow
- Combines with the Kohler® K-2295 or Kohler® K-2287 basin to create the Kohler® K-2294 or Kohler® K-2286 Devonshire® pedestal sink
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2287 and K-2295 Vessels
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Devonshire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- GSA Approved:
- No
- Height:
- 26-1/2 in
- IAPMO Listed -:
- No
- Length:
- 10-4/5 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10 in