Devonshire® Robe Hook in Oil Rubbed Bronze

Part #K10555-BRZ  |  Item #3105621  |  Manufacturer Part #10555-BRZ

$20.89 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • With a striking combination of curves and lines reminiscent of old-world design, Devonshire accessories provide distinctive visual impact for bath and powder rooms
  • A stylish finishing touch to your bathing space, this robe hook coordinates perfectly with the Devonshire Suite
  • Tools and installation template included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/4 in

Height: 3-1/4 in

IAPMO Listed: No

Length: 2-3/8 in

Material: Metal

Projection: 3-1/4 in

Width: 3-7/8 in