Single Function Showerhead in Oil Rubbed Bronze
Devonshire® Single Function Showerhead in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Optimized sprayface for maximum performance
- MasterClean spray nozzles prohibit mineral build-up for easy cleaning
- 1/2-in -14 NPT connection
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-69/100 in
- Diameter:
- 5-47/50 in
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes