KOHLER
Devonshire® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Part #KTS395-4S-CP | Item #7170055 | Manufacturer Part #TS395-4S-CP
Product Details
- This new Kohler® K-TS395-4S trim replaces the existing Kohler® K-T395-4S trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA compliant metal lever handle
- Includes diverter bath spout with 1/2" copper slip-fit connection
- Includes single-function 2.5 gpm showerhead with Katalyst® air induction technology
- Showerhead features MasterClean™ sprayface for easy cleaning
- Includes showerarm with flange
- Coordinates with Devonshire® faucets and accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: Rite-Temp® K-304/K-P304 and K-8304/K-P8304 Series Rough-in Valves
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Devonshire®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Connection: [Copper, NPT, Slip Fit]
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Shower Arm Reach: 5-5/8 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Rain
Trim Only: Yes
Tub Spout Reach: 4-7/16 in
Tub Spout Type: Diverter
Type: KTS395-4S-CP
UL Listed: No
Valve Trim Type: Pressure Balancing
WaterSense Labeled: No