DESCRIPTION

  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Devonshire® collection
  • Material: Vitreous china
  • Adds refinement and distinct visual impact to your bath or powder room
  • Captures the essence of old-world elegance

Kohler Devonshire® Undermount Lavatory Sink in Thunder Grey

K2350-58

Manufacturer Part #: 2350-58

Color/Finish

Thunder™ Grey

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Collection
Devonshire®
Depth
8-5/8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
8-5/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Oval
Sink Bowl Size
16-7/8 in x 13-11/16 in x 4-3/16 in
Sink Installation Type
Counter Mount, Wall Mount
Vessel Only - FEI
Yes
Width
15-1/4 in

Print