Valve Deck Mount Bath Valve Lever Polished Brass
Devonshire® Valve Deck Mount Bath Valve Lever Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only: Requires valve to complete installation
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Lever handle
- Integrates with Devonshire® collection of products
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- KOHLER
- CSA Certified:
- CSA B125.1
- Collection:
- Devonshire®
- Color Finish Name:
- Polished Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 3-3/16 in
- Number of Handles:
- Two Handle
- Spout Height:
- 5-1/8 in
- Width:
- 2-3/4 in