Wall Mount Non-Diverter Bath Spout in Oil Rubbed Bronze
Devonshire® Wall Mount Non-Diverter Bath Spout in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
- Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
Specifications
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-13/32 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4-7/16 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in