Devonshire® Wall Mount Non-Diverter Bath Spout in Vibrant Polished Brass

Part #K373-PB  |  Item #2149415  |  Manufacturer Part #373-PB

$37.65 EACH
(Pricing is for Vibrant® Polished Brass)

Color/Finish: Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Tub spout less diverter
  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow
  • Fluid design lines for easy cleaning
  • Premium material construction ensures durability and reliability
  • Completes Devonshire® design solution with Kohler® fixtures and accessories

Specifications

Collection: Devonshire®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Depth: 4-7/16 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-13/32 in

Material: Metal

NSF Certified: No

Spout Height: 2-1/2 in

Spout Reach: 4-7/8 in

Spout Type: Non-Diverter

WaterSense Labeled: No

Width: 2-1/2 in