33 x 22-1/8 in. 4 Hole Cast Iron Single Bowl Farmhouse Kitchen Sink in White
Dickinson® 33 x 22-1/8 in. 4 Hole Cast Iron Single Bowl Farmhouse Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 8"
- Fits minimum 33" apron sink base cabinet
- Three faucet holes with one accessory hole to the right
- Integral apron
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Dickinson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 12 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 15 in x 8 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22-1/8 in