Digital Interface Portrait Satin Nickel
Digital Interface Portrait Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Digitally controlled
- High-temperature limit setting for added safety
- Mounts within a standard 2x4 wall
- Easy to clean
- Custom and pre-programmed showering experiences
- Low profile design
- Interface installs after finished wall is complete
- One touch control of 6 valve outlets
- Optional water-saving functionality
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Height:
- 8-1/2 in
- Length:
- 4-1/2 in
- Trim Only:
- No
- Width:
- 3-5/8 in