DESCRIPTION

  • Provides convenient single-wipe dispensing
  • Fits 30 to 35-count wipes
  • Silicone seal keeps wipes fresh
  • Easy one-touch lid opening
  • Made of rust-resistant brushed stainless steel

Kohler Disinfecting Wipe Dispenser in White

K6382-0

Manufacturer Part #: 6382-0

Color/Finish

White

SPECIFICATIONS

Height
10-3/4 in
IAPMO Listed
No
Width
4 in

Print