Drop-in Basin in Vapour™ Blue
Dolce Vita® Drop-in Basin in Vapour™ Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Cast iron
- Self-rimming installation
- The incredibly beautiful shape, unsurpassed depth of color and distinctive raised pattern on the underside
- ADA compliant for self-rimming installation only
- No faucet holes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Dolce Vita®
- Color Finish Category:
- Blues
- Color Finish Name:
- Vapour™ Blue
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 17-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Square
- Sink Bowl Size:
- 13 in x 13 in x 4-3/4 in
- Sink Depth:
- 6-3/4 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/2 in x 17-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17-1/2 in