22-7/8 in. Towel Holder in Vibrant® Brushed Nickel
Draft® 22-7/8 in. Towel Holder in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 4-5/16 in
- Base Plate Width:
- 23-5/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Draft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 5
- Projection:
- 9 in