5-7/8 in. Plastic and Silicone Holder in Black Black™
Draft® 5-7/8 in. Plastic and Silicone Holder in Black Black™
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Draft®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Depth:
- 4-11/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-7/8 in
- Material:
- Composite
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Rectangular
- Style:
- Contemporary
- WaterSense Labeled:
- No
- Width:
- 5-7/8 in