Drain Assembly (Less Overflow) in Polished Chrome
This product has been replaced by
Manufacturer Part #33151-CP
Drain Assembly (Less Overflow) in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- Faucet Connection Size:
- 1-1/4 in
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- Origin:
- Domestic
- Overflow Included:
- No
- Product Type:
- Clicker Drain
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight