KOHLER

Drain with Overflow Vibrant Brushed Bronze

Part #K1035350-BV  |  Manufacturer Part #1035350-BV

Color/Finish:  

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With Overflow

Specifications

ADA Compliant: No

Drain Base Height: 8 in

Drain Base Material: Brass

Drain Base Width: 3 in

Grate Color Finish: Vibrant® Brushed Bronze

Type: K1035350-BV