Bridge Module for Kohler K-99699-NA DTV+ On/Off Switch Module
DTV+™ Bridge Module for Kohler K-99699-NA DTV+ On/Off Switch Module
Product Details
Product Details
- Bridge module provides wireless communication between the DTV+™ system controller and on/off switch modules or dimmer switch modules
- DTV+™ system can control up to three dimmer switch modules utilizing the bridge module
- On/off and dimmer switch modules must be located within 25' of the bridge module for reliable operation
- Time delay allows users to select a predetermined delay for the lighting module after the system is turned off
- Required for use with the Kohler® K-99699-NA DTV+™ on/off switch module or Kohler® K-99700-NA DTV+™ dimmer switch module
- Requires the Kohler® K-99695 DTV+™ system controller
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99699-NA DTV+™ On/Off Switch Module and K-99700-NA DTV+™ Dimmer Switch Module
- Collection:
- DTV+™
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-5/16 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Module
- UL Listed:
- No