DTV+™ 15kW Adapter Kit in Vibrant Polished Nickel

Part #K5548-K1-SN  |  Item #7019089  |  Manufacturer Part #5548-K1-SN

$922.01 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes steam head, temperature sensor and adapter
  • For use with Kohler® Invigoration® steam generators between 5kW - 15kW
  • Allows steam generator to interface with Kohler® DTV+™ showering system
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Adjustable temperature settings between 90° and 125° Fahrenheit
  • Adjustable time setting with 20-minute safety shutoff
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • Aromatherapy reservoir on steam head
  • Kohler® finishes resist corrosion and tarnishing
  • Twenty minute safety auto-shutoff

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Automatic Shut-Off: Yes

Brand Model Compatibility: 5535-NA Steam Generator

CARB OTC LEED Compliant: No

Collection: DTV+™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3/4 in

IAPMO Listed: No

Length: 4 in

Product Type: Adapter Kit

UL Listed: No

Watts: 15

Width: 3 in