Kohler

DTV+™ 3-5/8 in. Amplifier Modular

Part #K99696-NA  |  Manufacturer Part #99696-NA

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Audio amplifier with Bluetooth® connectivity for wireless streaming of audio input
  • Reads your music or audio selections from any Bluetooth® enabled device
  • Designed for use with the DTV+™ showering system but can also be used as a standalone Bluetooth® enabled amplifier
  • Connects with up to four Kohler® SoundTile water resistant speakers (or any standard 4 or 8 ohm speakers)
  • Standby mode
  • User definable device name and PIN code option when used with DTV+™ digital system
  • Two 3.5mm input jacks for wired audio input
  • One 3.5mm stereo output jack
  • The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth® SIG and any use of such marks by Kohler® is under license, other trademarks and trade names are those of their respective owners

Specifications

ADA Compliant: No

Brand Model Compatibility: DTV+™ Showering System

Collection: DTV+™

GSA Approved: No

IAPMO Listed: No

Length: 3-5/8 in

Product Type: Module

Type: K99696-NA

Width: 4-1/4 in