DTV+™ Conversion Kit for Kohler K-658 DTV II Auxiliary Digital Interface

Part #K97170-NA  |  Item #7103142  |  Manufacturer Part #97170-NA

$384.68 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Upgrade an existing installed DTV II primary interface (Kohler® K-695) to the DTV+™ interface (Kohler® K-99693)
  • If the existing installation includes a media module (Kohler® K-638), this component is not compatible with the DTV+™ interface and must be removed from the system
  • If external lighting is controlled via the media module, this must be rewired to a wall switch and refer to the installation instructions for more information
  • If installed, the auxiliary interface (Kohler® K-658) must also be upgraded at the same time using the Kohler® K-97171 conversion kit
  • DTV II landscape primary interfaces (Kohler® K-694) cannot be upgraded to the new DTV+™ interface
  • Requires Kohler® K-99693 DTV+™ interface and Kohler® K-99695 system controller module (sold separately)

Specifications

ADA Compliant: No

Brand Model Compatibility: K-99693 DTV+™ Digital Interface and K-99695 System Controller Module

Collection: DTV+™

GSA Approved: No

IAPMO Listed: No

Length: 8-1/2 in

Product Type: Conversion Kit

Type: K97170-NA

UL Listed: No

Width: 1-9/16 in