KOHLER
Duostrainer® 4-1/2 in. Brass Sink Strainer in Oil Rubbed Bronze
Part #K8807-2BZ | Item #4491217 | Manufacturer Part #8807-2BZ
Fits Pipe Size:
Product Details
- Fits sinks with standard 3-1/2" or 4" outlet
- Material: Solid brass
- Duostrainer® body with 1-1/2" connection and 4" tailpiece
- Strainer plate for easy cleaning
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2
Brand Model Compatibility: Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.2
Collection: Duostrainer®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 6-3/4 in
Diameter: 1-1/2 in
Drain Diameter: 1-1/2 in
GSA Approved: No
Height: 6-3/4 in
IAPMO Listed: No
Length: 4-1/2 in
Material: Brass
Strainer Size: 4 in
Width: 4-1/2 in
-
Starting at $24.33
-
Starting at $56.25
-
Starting at $47.50
-
Starting at $87.53
-
Starting at $19.74
-
Starting at $227.10
-
Starting at $54.23
-
Starting at $35.21
-
Starting at $13.36