KOHLER
Duostrainer® Basket Strainer Oil Rubbed Bronze
Part #K8803-2BZ | Item #4336999 | Manufacturer Part #8803-2BZ
Fits Pipe Size:
Product Details
- Fits sinks with standard 3-1/2" or 4" outlet
- Fits in Duostrainer® body
- Material: Stainless steel and solid brass
- Removable basket with an open/close stopper that seals tightly
- Requires Kohler® K-8804 Duostrainer® body and tailpiece (sold separately)
Documents
Specifications
ADA Compliant: No
ASME Specifications: [ASME A112.18.2, ASME A112.19.2]
Brand Model Compatibility: Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.2, CSA B125.1]
Collection: Duostrainer®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 1-1/2 in
GSA Approved: No
Height: 1-1/2 in
IAPMO Listed: No
Length: 3-1/2 in
Material: Metal
Strainer Size: 3-1/2 in
Width: 3-1/2 in
-
Starting at $56.25
-
Starting at $24.33
-
Starting at $47.50
-
Starting at $87.53
-
Starting at $227.10
-
Starting at $35.21
-
Starting at $19.74
-
Starting at $13.36
-
Starting at $54.23