DESCRIPTION

  • Fits sinks with standard 3-1/2" or 4" outlet
  • Fits in Duostrainer® body
  • Material: Stainless steel and solid brass
  • Removable basket with an open/close stopper that seals tightly
  • Requires Kohler® K-8804 Duostrainer® body and tailpiece (sold separately)

Kohler Duostrainer® Manual Sink Basket Strainer in Almond

K8803-47

Manufacturer Part #: 8803-47

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Standard 3-1/2 in and 4 in Outlet
CSA Certified
CSA B125.1, CSA B45.2
Collection
Duostrainer®
Depth
1-1/2 in
GSA Approved
No
Height
1-1/2 in
IAPMO Listed
No
Strainer Size
3-1/2 in
Width
3-1/2 in

Print