Duostrainer® Strainer Cup Assembly Brushed Nickel

Part #KGP41398-BN  |  Item #3642493  |  Manufacturer Part #GP41398-BN

$25.12 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Duostrainer® for kitchen sinks
  • Fits K-8801, K-8799, K-8802-RL

Specifications

Collection: Duostrainer®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Material: Stainless Steel

Strainer Size: 6 in