60 x 32 in. Soaker Alcove Bathtub Left Drain in White
Dynametric® 60 x 32 in. Soaker Alcove Bathtub Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bath with raised bottom allows use of horizontal drain from outlet to wall
- Integral apron for quick installation
- Safeguard® slip-resistant finish for added safety
- Designed for one-person bathing
- Material: Cast iron
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 41 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 35 gal
- Collection:
- Dynametric®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 16-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 16-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Size:
- 60 in x 32 in
- Soaking Depth:
- 8-5/8 in
- UL Listed:
- No
- Weight:
- 345 lb
- cUPC Certified:
- No