Echelon® FRP and Acrylic Shower Locker in Black Black™

Part #K1842-7  |  Item #3313426  |  Manufacturer Part #1842-7

$362.89 EACH
(Pricing is for Black Black™)

Color/Finish: Black Black™

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four easy-to-clean built-in shelves
  • Integral tile in flange
  • At Kohler®, storage and seating are a fundamental part of the conversation and they're always fully integrated - aesthetically, functionally and ergonomically
  • Four tile-in flanges
  • One-piece surface is easy-to-clean
  • Accommodates various statures

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Echelon®

Color Finish: Black Black™

Color Finish Category: Blacks

Depth: 5-1/8 in

GSA Approved: No

Height: 61-7/8 in

IAPMO Listed: No

Installation Type: Built-in

Length: 17-3/8 in

Material: [Acrylic, Fiber Reinforced Plastic]

Width: 5-1/8 in