Eclectic ECLECTIC 24 GRAB BAR

Part #K26505-BN  |  Item #8442591  |  Manufacturer Part #26505-BN

$132.64 EACH

Type:

K26505-BN
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 150
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 24-in (610 mm) bar
  • Provides minimum 300 lb. load capacity
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability

Documents

Specifications

Collection: Eclectic

Color Finish: Vibrant Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 27-4/5 in

Height: 3-1/2 in

Material: Metal

Origin: Global

Type: K26505-BN

Width: 3-5/8 in