KOHLER
Eclectic ECLECTIC 24 TOWEL BAR
Part #K26499-2BZ | Item #8442636 | Manufacturer Part #26499-2BZ
$96.64
EACH
Type:
K26499-2BZPackaging Info:
- Quantity Per
- Each: 1,
- Pallet: 112
How to get it:
Product Details
- 24-in (610 mm) bar
- Coordinates with transitional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
Collection: Eclectic
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 27-3/8 in
Height: 3-2/5 in
Material: Metal
Origin: Global
Product Type: Towel Bar
Type: K26499-2BZ
Width: 3-3/8 in