OvalClosed Towel Ring in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Eclectic OvalClosed Towel Ring in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Eclectic OvalClosed Towel Ring in Oil Rubbed Bronze

  • Fast #
  • Part #K26501-2BZ
  • Item #8442535
  • Manufacturer Part #26501-2BZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with transitional-style KOHLER® faucets and showering components
  • KOHLER® one-year limited warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
3-3/8 in
Base Plate Width:
3-3/8 in
Collection:
Eclectic
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
8-5/8 in
Height:
7 in
Material:
Metal
Mount Type:
Wall
Origin:
Global
Product Type:
Towel Ring
Projection:
2-9/16 in
Ring Type:
Closed
Shape:
Oval
Width:
8-5/8 in