Oval Closed Towel Ring in Vibrant® Brushed Nickel
Eclectic Oval Closed Towel Ring in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with transitional-style KOHLER faucets and showering components
- KOHLER One-Year Limited Warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 3-3/8 in
- Base Plate Width:
- 3-3/8 in
- Collection:
- Eclectic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 8-5/8 in
- Hardware Included:
- Yes
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 8-5/8 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Origin:
- Global
- Product Type:
- Towel Ring
- Projection:
- 2-9/16 in
- Ring Type:
- Closed
- Shape:
- Oval
- Width:
- 3-2/5 in