Elate® 24 in. Towel Bar in Polished Chrome

Part #K27287-CP  |  Item #7491773  |  Manufacturer Part #27287-CP

$29.33 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of premium metal construction
  • Easy installation to update your bathroom in a day
  • Coordinates with Elate faucets and accessories

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Elate®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Mount Type: Wall

Number of Bars: 1

Origin: Global

Width: 24 in