Elate® Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #K13963-CP  |  Item #3979786  |  Manufacturer Part #13963-CP

$267.94 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single side lever handle is simple to use and makes adjusting water temperature easy
  • High-arch swing spout offers superior clearance for filling pots and cleaning
  • Three-function pull-out sprayhead with touch-control allows you to switch from stream to spray to pause
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Elate®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Height: 12-11/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Domestic

Side Spray: No

Spout Height: 10-7/8 in

Spout Reach: 9 in

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated, Pause, Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 10-1/2 in

Frequently Purchased Together

+
+
+
+
$0