60-1/4 x 33-1/2 in. 3-Wall Alcove Rising Wall Bathtub with Left-Hand Drain in White
Elevance® 60-1/4 x 33-1/2 in. 3-Wall Alcove Rising Wall Bathtub with Left-Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic
- 60 1/4" x 33 1/2" x 38"
- Elevance®
- Chair-height bathing seat makes bath easy to enter and exit
- Dual-drain system allows bath to empty in less than two minutes
- Inflatable seal
- Rising side wall is easy to lift, requiring less than 5 lbs of force
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.15
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CSA Certified:
- CSA B45.5
- Collection:
- Elevance®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 38 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60-1/4 in
- Material:
- Acrylic
- Width:
- 33-1/2 in