Elongated in White Toilet Seat
Elongated in White Toilet Seat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated