23-7/8 x 14-3/8 in. Oval Undermount Bathroom Sink in White
Empress Bouquet™ Vintage® 23-7/8 x 14-3/8 in. Oval Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Decorated with a Chinese-inspired metallic floral pattern on white background
- Overflow drain
- Coordinates with other products with the Empress Bouquet™ design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Empress Bouquet™ Vintage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 23-7/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 21 in x 12 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Width:
- 14-3/8 in