1-Hole Round In Square Drop-In Bathroom Sink in Biscuit
Escale® 1-Hole Round In Square Drop-In Bathroom Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl depth: 7 5/8"
- With overflow
- Overall: 23 7/8" x 17 7/8" x 34"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Escale®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China, Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Round In Square
- Sink Bowl Size:
- 23-5/8 in x 17-1/2 in x 3-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-5/8 in x 17-1/2 in x 7-5/16 in
- Vessel Only:
- Yes