1.6 gpf Dual Flush Toilet Tank in White
Escale® 1.6 gpf Dual Flush Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-button flush offers a choice of 1.6 or 0.8 gpf
- Combines with K-4308 bowl to create a complete K-3588 Escale® toilet
- Material: Vitreous china
- Defined by European contemporary design
- Dual flush technology allows you to choose between a full or partial-flush
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Kohler® K4308-0 Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Escale®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 0.8 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 15-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15-3/8 in