12-1/2 in. Bath Drain in Vibrant Polished Nickel
Escale® 12-1/2 in. Bath Drain in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
- For use with Escale® baths and BubbleMassage™ air baths
- Bent pipe to accommodate Escale® bath slope
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Escale® Baths and BubbleMassage™ Air Baths
- CSA Certified:
- CSA B125.2
- Collection:
- Escale®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 12-1/2 in
- Thread Type:
- OD
- Tub Depth:
- 17-1/2 in
- Width:
- 3 in