16-1/8 in. Vessel Above Counter Bathroom Sink with Overflow in White

You last purchased this on
 
KOHLER

Escale® 16-1/8 in. Vessel Above Counter Bathroom Sink with Overflow in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Escale® 16-1/8 in. Vessel Above Counter Bathroom Sink with Overflow in White

  • Fast #
  • Part #K19047-0
  • Item #2963132
  • Manufacturer Part #19047-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval basin
  • Bowl size: 17" x 14" x 8 1/4"
  • Pedestal sold separately
  • Unglazed underside
  • No hole faucet drilling
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Escale®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-11/16 in
Material:
Fireclay
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Square
Sink Bowl Size:
17 in x 14 in x 8-1/4 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-1/4 in x 16-1/4 in x 8-1/4 in
Vessel Only:
Yes