Overflow Cap Polished Chrome
Escale® Overflow Cap Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Escale®, Reve®, Leaf®, Fit® and Ronde® sinks
- Coordinates with other products in the Escale® collection
- Overflow cap attractively conceals drain while still allowing water to exit the sink
- With overflow
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Escale®, Rêve™, Leaf™, Fit™ and Ronde™ Sinks
- Collection:
- Escale®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/16 in
- Diameter:
- 1-7/16 in
- Hardware Included:
- No
- Length:
- 19/20 in
- NSF Certified:
- No
- Product Type:
- Bathroom Sink Overflow Cap