Escale® Pillow White

Part #K1676-0  |  Item #2964977  |  Manufacturer Part #1676-0

$192.71 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Foam interior with durable vinyl cover
  • Suction cups keep the pillow in place
  • For use with Escale® baths and BubbleMassage™ air baths
  • Coordinates with other products in the Escale® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Escale®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 13-5/64 in

IAPMO Listed: No

Length: 14-3/32 in

Material: [Foam, Plastic, Vinyl]