33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™
Executive Chef™ 33 x 22 in. 4 Hole Cast Iron Double Bowl Drop-in Kitchen Sink in Black Black™
Product Details
Product Details
- For all Geberit Sigma concealed tanks
- Die Cast Zinc
- Color/Finish: Polished Chrome
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Executive Chef™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 12 in
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16 in x 19 in x 9-3/4 in
- Sink Bowl Size, Right:
- 12 in x 17 in x 7-3/4 in
- Sink Depth:
- 10-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in