Exhale® Hand Shower Supply Elbow in Polished Chrome

Part #K98355-CP  |  Item #7044591  |  Manufacturer Part #98355-CP

$196.31 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For use with a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Flow control eliminates the need for a separate volume control valve and trim
  • Integrated hand shower bracket fits most handshowers
  • Coordinates with other products in the Exhale™ collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Exhale®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Diameter: 2 in

End Connection 1: Threaded

End Connection 2: NPT

End Connections: Threaded x NPT

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 1-3/4 in

Faucet Material: Metal

Faucet Mount: Ceiling Mount

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 1-3/4 in

Hose Included: No

IAPMO Listed: No

Length: 2-3/4 in

Material: Metal

NSF Certified: No

Pause Control: No

Trim Only: No

Type: Hand Shower Holder

WaterSense Labeled: No

Width: 4-1/2 in