Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Exhale® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced spray engine provides four spray experiences: Full coverage, drenching rain, pulsating massage and silk spray
- Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst® air induction to create large and full drops
- Handshower features transitional design inspired by nature
- Silicone sprayface is easy to clean
- Silk spray releases a dense and luxurious spray ideal for rinsing
- Full 360° rotation of entire sprayface cycles through spray functions
- Pulsating massage spray targets sore muscles to ease away aches and pains
- Drenching rain delivers a soft and soothing circular water pattern
- Requires Kohler® K-8593, Kohler® K-9514, Kohler® K-45981 or Kohler® K-45982 shower hose (sold separately)
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Exhale®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10 in
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-3/4 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- Length:
- 10 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Rain, Massage, Soft
- WaterSense Labeled:
- Yes
- Width:
- 3-3/8 in